Interion by Global Industrial
Model # :WB695611BK-AM
Interion® Antimicrobial Bonded Leather Modern Comfort Executive Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
Modern Comfort Executive Chair - Leather - High Back - Black
Work in style with this modern Executive Chair. Featuring soft, black colored bonded leather with a plush 4" thick seat, you are guaranteed a comfortable chair at your desk. Chrome metal armrests and base add both style and durability. Adjustable height with tilt tension adjustment knob. Upholstery is antimicrobial.
Overall Dimensions: 31"L x 26"W x 44.5" - 48"H
BIFMA and Greenguard Certified
Work in style with this modern Executive Chair. Featuring soft, black colored bonded leather with a plush 4" thick seat, you are guaranteed a comfortable chair at your desk. Chrome metal armrests and base add both style and durability. Adjustable height with tilt tension adjustment knob. Upholstery is antimicrobial.
Overall Dimensions: 31"L x 26"W x 44.5" - 48"H
BIFMA and Greenguard Certified
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 22 in |
| Seat Depth | 20-3/4 in |
| Seat Height | 20 - 24 in |
| Min Seat Height | 20 in |
| Max Seat Height | 24 in |
| Base | 5-Star Base |
| Base Diameter | 27 in |
| Cushion Thickness | 4 in |
| Back Width | 20-3/4 in |
| Back Height | 32-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 695611BK-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Leather Executive Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |