Interion by Global Industrial
Model # :WBB629773
Interion® Drafting Stool with Footring - Vinyl - Black
|
Questions & Answers (0)
Product Description
Contoured back and seat help to relieve back-strain. Pneumatic gas lift seat height adjustment. Large 27" nylon base for greater stability. Hooded double wheel casters. Strong 20" diameter chrome foot. Available in four fabric colors and black Caressoft. Optional glides can be used in place of casters (TU021).
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 19-1/2 in |
| Height | 49-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 26-1/2 - 31-1/2 in |
| Min Seat Height | 26-1/2 in |
| Max Seat Height | 31-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 17-1/2 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B629773 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Drafting Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |