10" Diameter stainless steel shower head with 1" IPS inlet for Guardian emergency showers.
Guardian Equipment AP450-048 Stainless Steel Shower Head, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Outlet Size | 55/64 Female in |
| Inlet Size | 55/64 Female in |
Product Details
| Type | Replacement Part |
| Shower Head Material | Stainless Steel |
| Eyewash Flow Rate | 1.8 gal/min |
| For Use With | G1635SSH/G1643SSH/G1691/G1692/G1996/GBF1994/Mfr. No. G1991 |
| Includes | Instructions, Installation Hardware |
| Material | Stainless Steel |
| Valve Type | Brass |
| Description | Shower Head Replacement |
| Package Quantity | 1 |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |