Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181724

MPN #: FP900

Unger® AquaDozer 36" Heavy Duty Floor Squeegee, Green/Black

Product Description
Sturdy construction with 14-gauge powder-coated steel frame and reinforced zinc alloy handle socket. Use for moving large volumes of water, mud, debris, waste, scraps, slush, snow and flood clean-up on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces. Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains. Replaceable rubber blade. Unger® AL14T handle sold separately.

Features:
  • All-purpose squeegees handle the toughest jobs
  • Rugged painted frame and cast zinc socket


PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Weight3 lbs
Cleaning Width36 in

Product Details

TypeStraight Floor Squeegee
MaterialRubber
Package Quantity1
DescriptionHeavy Duty Floor Squeegee
ColorMulti-colored
Manufacturers Part NumberFP900
For Use WithUnger® AL14T Handle
Blade MaterialRubber
BrandUnger