Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128677

MPN #: Z6003AV

Zurn® AquaVantage® AV Exposed Manual Diaphragm Flush Valve, 3.5 GPF, Chrome

Product Description
Manual flush valve Z6003AV come with Zurn AquaVantage® exposed quiet diaphragm type flush valve has a top spud connection for 3/4" Urinals. It is ADA compliant and come with a 3 year warranty. This Toilet flush valve has 1.0 gpf which meets U.S. federal standard for water conservation.

Engineered for performance, Zurn's AquaVantage® Exposed Manual Diaphragm Flush Valves provide consistent and reliable urinal operation. They feature a streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flush valve contains a quiet chemical and clog-resistant GO BLUE® triple-filter diaphragm. GO BLUE® parts last up to 10x longer than the competitors' seals and gaskets reducing maintenance expenses and extending their lifespan. The Z6003AV is available with flush rates ranging from the standard 1.5 gpf to an ultra-low flush rate of 0.125 gpf. The exterior cover options include chrome-plated metal, high-impact chrome-plated polycarbonate, or complete chrome-plated plastic. AquaVantage® flush valves include a vandal-resistant control stop cover, a high-pressure vacuum breaker, a cast wall flange with set screws, and an ADA compliant no-leak handle. Their advanced features make this line a leading solution for any commercial retrofit or new construction project.

Features:
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty


PRICE
$179.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Spud Size1-1/4 in
Inlet Size3/4 in

Product Details

Gallons per Flush1.5 gal/flush
TypeFlush Valve
ColorSilver
SeriesAquaVantage
For Use WithUrinal
Pressure Range10 to 100 psi
Power SourceManual
Country of OriginUnited States
FinishChrome Plated
MaterialBrass
Flush TypeManual
Manufacturers Part NumberZ6003AV
Installation TypeExposed
Spud PlacementTop
BrandZurn

Compliance & Certifications

ADA CompliantYes