Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182267

MPN #: 3400015

Guardian Arc Flash Shock Absorbing Lanyard, Stretch, Dual Leg, Aluminum Rebar Hook & Web Loop, 6'L

Product Description
Designed and built with superior heat and burn resistant materials like Kevlar® and Nomex® blended webbing, the Arc Flash shock absorbing stretch lanyard is designed for use in environments where the risk of arc flash or extreme heat exists. This is an optimal connecting device solution that's lightweight and convenient. The bungee-style stretch legs help mitigate the potential for the connector leg to snag or get in the way. This is a great solution for users wearing their gear and PPE for long periods of time.

Features:
  • Meets ASTM F887 Arc Flash Standards
  • High strength, 3600 lb. gate hooks
  • Dual-action snap hook or webbing tie-back loop option available for body connection
  • Bungee-style stretch webbing to mitigate sag and trip hazards
  • Dual Leg for 100% tie-off
  • Web loop body connection


PRICE
$635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity310
Weight3 lbs
SizeOne Size
Lanyard Length6 ft
Adjustable LengthNo
Working Length6

Product Details

TypeShock Absorbing Lanyard
Number of Legs2
ColorBlack
SeriesArc Flash
StyleDual Leg
Anchorage ConnectionRebar Hook
DescriptionShock Absorbing Lanyard
Package Quantity1
Manufacturers Part Number3400015
Lanyard MaterialKevlar, Nomex
Anchorage Connection MaterialAluminum
Harness ConnectionWeb Loop
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.13, ASTM F887