Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arm & Hammer

Model # :WBB2248883

MPN #: 3320011535

Arm & Hammer® Scentsations Carpet Odor Eliminator, 30 oz. Box, 6 Boxes - 3320011535

Product Description
Arm & Hammer Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, 6/Case - 3320011535

Keep carpet fresh and fabulous. Use it every time you vacuum to absorb and remove odors from smoke, mold and mildew. Leaves behind a long-lasting, fresh fragrance.

PRICE
$21.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-2/5 in
Width7-2/5 in
Height9-1/3 in
Weight13 lbs
Size30 oz

Product Details

TypeCarpet Deodorizer
ColorWhite
Physical FormPowder
For Use WithGeneral Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
ScentIsland Mist
Size Type30 oz. Box
DescriptionScentsations Carpet Odor Eliminator
Package Quantity6 Boxes
Manufacturers Part Number3320011535
Floor TypeCarpet
BrandArm & Hammer