Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00189

MPN #: ZM-1TW3-FOD-M

AmScope ZM-1TW3-FOD-M 2X-225X Trinocular Stereo Zoom Microscope with Large Stand & 1.3MP Camera

Product Description
This is a turnkey package for the ultimate stereo microscopy system with extreme widefield optics and a contemporary design. It includes a 2X-225X trinocular stereo zoom head, an extra large pillar stand, a fiber optic dual gooseneck illuminator and a 1.3MP digital camera. Built with 30mm extreme widefield optical lenses the microscope offers crystal clear sharp images, extremely large magnification zoom range (112:1), and a large working distance (14"). The fiber optic dual gooseneck illuminator provides 150 Watts of bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. This microscopy unit is perfect for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronics industries.

Features:
  • A great turnkey package of an ultimate inspection microscopy system with a digital camera
  • Extremely large zoom magnification range of 2X-225X
  • 22mm extreme widefield eyepieces
  • Trinocular head with 45 degree inclined eye tubes
  • Extremely high resolution with great flatness and contrast
  • Super sharp and clear images
  • 30mm extreme widefield high-eyepoint eyepieces with 22mm field of view
  • Sharp stereo erect images over a wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopters
  • Extremely large working distance of 14" (350mm)
  • Sturdy super large stand with a stain resistant enamel finish
  • Accurate alignment reduces eye strain for longer periods of viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Fiber optic dual gooseneck light
  • 150W variable-intensity light source
  • High intensity 21V, 150W halogen bulb
  • Perfect even Quartz low heat halogen illumination
  • Forced air cooling system
  • 3200 degrees Kelvin lamp color temperature
  • Rubber eye guards included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 360 degree rotatable 45 degree inclined trinocular
  • Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM & WH25X/9MM
  • Zoom Range: 0.2X-22.5X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 14" (350mm)
  • Field of View: 5-3/4" (145mm) in diameter
  • Stand: 12.5"x10"x0.75" (320mm x 260mm x 20mm) solid cast steel base
  • Light Source: 21V, 150W halogen bulb
  • Power Supply: 110V (220V version available)
  • Accessories: paired eye-caps
Camera Specifications:
  • Sensor: Aptina MT9M111
  • Sensor Type: CMOS
  • Sensor Size: 4.6x3.7mm
  • Pixel Size: 3.6
  • Resolution: 1.3MP
  • Frame Rate: 15@1280x1024, 26@640x512, 50@320x256
  • Sensitivity: 1.0V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Coin/Stamp, Engraving, Laboratory, Teaching/Training
Field ViewExtreme Widefield
Camera Pixel1.3MP
Light SourceHalogen, Fiber Optic
MaterialMetal
Manufacturers Part NumberZM-1TW3-FOD-M
Reduction Lens0.3X
Light Power150W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs2 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Accessory TypeCamera
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
DescriptionTrinocular Stereo Zoom Microscope with Large Stand & 1.3MP Camera
Magnification Range2X - 225X
Package Quantity1
SensorCMOS
Objective0.67X - 4.5X
Stand TypeTable Stand: Pillar

Warranty

Warranty5 yr