Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM99814

MPN #: SM-1BN-64S

AmScope SM-1BN-64S 7X-45X Inspection Zoom Stereo Microscope with 64-LED Ring Light

Product Description
This is a stereo inspection microscope with intensity-adjustable 64-LED ring light. It offers super widefield optics, 7X-45X (6.5:1) zoom magnification power and cool light illumination. It is a perfect inspection system for industrial inspection and biological applications that require low heat release. This microscope is an ideal instrument for gemologists, manufacturing engineers, and anyone in semiconductor and electronics industries.

Features:
  • An excellent stereo inspection microscope with intensity-adjustable 64-LED ring light
  • 7x-45x super wide zoom magnification power
  • Bright cool light 64-LED illumination
  • Super high resolution with great flatness and contrast, giving sharp and clear images
  • Binocular head with 45 degree inclined 360 degree swiveling eye tubes
  • 30mm SUPER widefield high-eyepoint eyepieces with 20mm field of view
  • High resolution optical system with great flatness and contrast
  • Sharp stereo erect images with wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopter
  • Large working distance
  • Contemporary table stand
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eye-guards included
  • Manufactured under ISO 9001 quality control standard
  • Five (5) year manufacturer warranty for microscope
Specifications:
  • Head: 360 degree rotatable 45 degree inclined binocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20MM
  • Zoom Range: 0.7X-4.5X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 4" (100mm)
  • Illumination: 64-LED Ring Light
  • Power Input: 110-240V, 50-60HZ, Automatic Switching
  • Stand: 12.5"x10"x0.75" (320x280x20mm) solid cast steel base
  • Accessories: paired eye-caps
Packing List:
  • One Binocular Stereo Zoom Head
  • One Pair of SUPER Widefield 10X Eyepieces
  • One 64-LED Ring Light with Adapter
  • One Contemporary Table Stand
  • One Focusing Rack
  • One Round Plastic Plate
  • One Pair of Eye-Guards
  • One Pair of Clips
  • One Dust Cover
  • User's Manual
PRICE
$555.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs64 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewSuper Widefield
Light SourceLED
MaterialMetal
DescriptionInspection Dissecting Zoom Stereo Microscope with 64-LED Light
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-1BN-64S
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr