Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99826

MPN #: SM-1BNY-80S

AmScope SM-1BNY-80S 7X-90X Stereo Zoom Inspection Microscope with 80-LED Ring Light

Product Description
This stereo inspection microscope comes with intensity-adjustable 80-LED ring light and super widefield optics, offering 7X-90X (13:1) zoom magnification power and large working distance. The LED light provides bright, even and cool light illumination. It is a perfect microscope for industrial inspection and biological applications that require widefield of view and low heat release. It is an ideal instrument for gemologists, collectors, manufacturing engineers, and anyone in semiconductor and electronic industries. It is also the right microscope for biological laboratories.

Features:
  • An excellent stereo inspection microscope with intensity-adjustable 80-LED ring light
  • 7X-90X super wide zoom magnification power
  • Bright cool light LED illumination
  • Super high resolution with great flatness and contrast, giving sharp and clear images
  • Binocular head with 45° inclined 360° swiveling eye tubes
  • 30mm SUPER widefield high-eyepoint eyepieces with 20 mm field of view
  • High resolution optical system with great flatness and contrast
  • Sharp stereo erect images with wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopter
  • Large working distance
  • Contemporary table stand
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eyeguards included
  • Manufactured under ISO 9001 quality control standard
  • Five (5) year manufacturer warranty for microscope
Specifications:
  • Head: 360 degree rotatable 45 degree inclined binocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20MM
  • Barlow Lens: 2.0X
  • Objective Zoom Range: 0.7X-9.0X
  • Zoom Ratio: 13:1
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Field of View: 1-1/4" (33mm)
  • Working Distance: 4" (100mm)
  • Illumination: 80-LED Ring Light
  • Power Input: 110-240V, 50-60HZ, Automatical Switching
  • Stand: 12.5"x10"x0.75" (320x280x20mm) solid cast steel base
  • Accessories: paired eye-caps
Packing List:
  • One Binocular Stereo Zoom Head
  • One Pair of SUPER Widefield 10X Eyepieces
  • One SUPER Widefield 2.0X Barlow Lens
  • One 80-LED Ring Light
  • One Focusing Rack
  • One Round Working Plate
  • One Contemporary Table Stand
  • One Pair of Eye-Guards
  • One Ring Adapter
  • One Pair of Clips
  • User's Manual
PRICE
$605.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs80 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Teaching/Training
Field ViewSuper Widefield
Light SourceLED
MaterialMetal
DescriptionStereo Zoom Inspection Microscope with 80-LED Light
Magnification Range7X - 90X
Package Quantity1
Manufacturers Part NumberSM-1BNY-80S
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr