AmScope IQCrew 40X-1000X Dual Illumination Microscope, Digital Eyepiece, Slide Prep Kit & Book
Write a Review
|
Questions & Answers (0)
Product Description
This is a terrific beginner microscope for kids and young adults. With 3 objective lenses, and 2 eyepieces, you can use 5 magnification levels from 40X to 1000X. Even better, the included 0.3MP digital eyepiece lets you watch everything on your computer! The included software can take photos and record video. You can edit the images using professional tools. The magnification range is ideal for viewing microscopic organisms, like what you might find in water samples from a lake or ocean. It's also great for looking at crystal structures and metallurgical samples. The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere.
The easy-to-use controls guarantee that anyone can get the hang of using the microscope in no time. The 3-lens turret can switch between the 4X, 10X, and 40X objective lenses by simply rotating. The specimen-stage has two clips to hold a slide or other object in place, while focus is adjusted by turning the large knob on either side of the microscope. A switch on the back will select the top light for opaque objects, or bottom light for translucent ones. An aperture wheel under the stage can be rotated to change the focus of the bottom light, which can increase or decrease the detail in the specimen.
This kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a Petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use microtome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects. To make things even better, we've included the book "The World of the Microscope" as an introduction to microscopy.
Product Features:
Easy to use, and great for kids
40X to 1000X magnification range with two eyepieces
High-grade glass optics for sharp, clear image
Transmitted and reflected lighting for translucent and opaque objects
Includes prepared slides
Includes blanks slides and tools for preparing your own specimens
Includes a Fantastic Book About Microscopes
Microscope Specifications
Magnification Range (optical) - 40X to 1000X
Magnification Range (camera) - 4.6mm field-of-view similar to 160X - 800X
Optical System - Finite
Head - Monocular
Eyepiece Mount - 23mm
Eyepieces - 10X, 25X
Objective Turret - Triple
Objective Lenses - 4X, 10X, 40X
Focusing System - Coarse focus
Stage - Single-layer
Condenser - Aperture wheel
Transmitted Illumination - 0.5W LED
Power - Three 1.5V AA batteries
Camera Specifications
Resolution - 0.3 megapixel
Video RecordingMax Framerate - 30fps @ 640x480
Connectivity - USB 2.0
Compatibility
Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Contents:
One M50 microscope with 3 objective lenses and 10X eyepiece
One 25X eyepiece
One USB digital eyepiece camera
One USB cable
One 23mm to 30mm sizing adapter
One 23mm to 30.5mm sizing adapter
One software CD
One Bottle of Eosin
One Bottle of Methylene Blue
One Tweezers
One Swab
Five Blank Slides + Cover Slips
Five Prepared Slides
One Set of ID Stickers
One Petri Dish
One Pick
One Stirring Rod
One Vial
One Set of Kimwipes
One Pipette
One Microtome
1 book: The World of the Microscope
The easy-to-use controls guarantee that anyone can get the hang of using the microscope in no time. The 3-lens turret can switch between the 4X, 10X, and 40X objective lenses by simply rotating. The specimen-stage has two clips to hold a slide or other object in place, while focus is adjusted by turning the large knob on either side of the microscope. A switch on the back will select the top light for opaque objects, or bottom light for translucent ones. An aperture wheel under the stage can be rotated to change the focus of the bottom light, which can increase or decrease the detail in the specimen.
This kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a Petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use microtome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects. To make things even better, we've included the book "The World of the Microscope" as an introduction to microscopy.
Product Features:
Easy to use, and great for kids
40X to 1000X magnification range with two eyepieces
High-grade glass optics for sharp, clear image
Transmitted and reflected lighting for translucent and opaque objects
Includes prepared slides
Includes blanks slides and tools for preparing your own specimens
Includes a Fantastic Book About Microscopes
Microscope Specifications
Magnification Range (optical) - 40X to 1000X
Magnification Range (camera) - 4.6mm field-of-view similar to 160X - 800X
Optical System - Finite
Head - Monocular
Eyepiece Mount - 23mm
Eyepieces - 10X, 25X
Objective Turret - Triple
Objective Lenses - 4X, 10X, 40X
Focusing System - Coarse focus
Stage - Single-layer
Condenser - Aperture wheel
Transmitted Illumination - 0.5W LED
Power - Three 1.5V AA batteries
Camera Specifications
Resolution - 0.3 megapixel
Video RecordingMax Framerate - 30fps @ 640x480
Connectivity - USB 2.0
Compatibility
Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Contents:
One M50 microscope with 3 objective lenses and 10X eyepiece
One 25X eyepiece
One USB digital eyepiece camera
One USB cable
One 23mm to 30mm sizing adapter
One 23mm to 30.5mm sizing adapter
One software CD
One Bottle of Eosin
One Bottle of Methylene Blue
One Tweezers
One Swab
Five Blank Slides + Cover Slips
Five Prepared Slides
One Set of ID Stickers
One Petri Dish
One Pick
One Stirring Rod
One Vial
One Set of Kimwipes
One Pipette
One Microtome
1 book: The World of the Microscope
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5-3/4 in |
| Height | 13 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M50 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Dual Illumination Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M50C-B14-WM-E |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |