Features
- 1:1 ratio Oil Pump dispenses 10.6 gallons per minute.
- Extremely low noise level.
- Highly efficient design.
- Minimal moving parts.
Weights & Dimensions
| Length | 46-1/8 in |
| Width | 2-3/8 in |
| Height | 3 in |
| Weight | 11 lbs |
| Suction Tube Dimension | 35-1/2 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 NPT (Female) Opening in |
| Diameter | 2 in |
Product Details
| Assembly Required | No |
| Power | Air |
| Type | Double Acting (Air Operated) |
| Body Material | Aluminum |
| Pressure | 28.5 Min - 142 Max psi |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 15, 30 or 55 Gallon Oil |
| Material | Aluminum, Chrome, Steel, Nitrile, PU, Rubber, SS & Zinc Plated Steel |
| Manufacturers Part Number | N1:1-10.6G |
| Pump Type | Motor |
| Dispensing Rate | 10.5 GPM |
| Product Type | Pump |
| Brand | Action Pump |