x

Take 15% off your entire order!

Offer applied at checkout

+

Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover

Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover

Item #: WBB843798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.35 up to 26% OFF

Price: $2.48

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover

Automobile Mileage Log Book contains 12 monthly forms, monthly and yearly summaries and space to record parking and tolls. Includes detachable year-end summary and required affidavit for tax preparer. Undated calendar can be used for a full year no matter when it's implemented.

  • WIDTH INCHES 3-1/4
  • HEIGHT INCHES 6-1/4
  • COLOR FINISH Blue
  • BINDING TYPE Wirebound
  • BRAND Dome
  • DESCRIPTION Auto Mileage Log
  • MANUFACTURERS PART NUMBER DOM771
  • PACKAGE QUANTITY 1
  • PAPER COLOR White
  • PAPER TYPE Notebook
  • PUNCHED/UNPUNCHED Unpunched
  • SHEET PERFORATION Unperforated
  • STYLE Log Book
  • PADS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover

Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover

Item #: WBB843798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover
    Dome® Auto Mileage Log, 3-1/4" x 6-1/4", White, Blue Vinyl Cover
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant