Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB2353806

MPN #: ZCAT-3-220 (L)

Labelmate USA Automatic Left Side Tensioning Rewinder for Rolls Up To 8-1/2"W & 12" Dia., 120V

Product Description
This is a revolutionary new tensioning rewinder for the left side of the printer. It places no tension whatsoever on the printer, while still affording full tension control over the finish-roll! Ideal for sensitive inkjet printers. It is used with roll diameter up to 12"and media up to 8" wide. The PC-1 digital counter can be purchased separately (not included).

Features:
  • Core diameter of 3"
  • Maximum label width of 8.6" (220-mm)
  • Roll diameter of 12" (305-mm)
  • Any label length
  • This product has a limited warranty for 5 year


PRICE
$1,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width19 in
Height16 in
Weight52 lbs
Roll Core3 in
Max Material Width8-1/2 in
Min Material Width1/2 in
Feed Rate35 in
Roll Diameter12 in

Product Details

Assembly RequiredYes
TypeRewinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage120 V
MaterialSteel, Aluminum
DescriptionTensioning Rewinder
Package Quantity1
Manufacturers Part NumberZCAT-3-220 (L)
Label TypeAll Labels
BrandLabelmate USA

Warranty

Warranty5 yr