Martin Yale® 1611 AutoFolder™ Paper Folding Machine
The Martin Yale® 1611 Ease-of-Use AutoFolder is a high speed machine that automatically feeds and folds a stack of documents up to 8 1/2" x 14". This machine is ideal for large mailrooms and offices when easy to use is important. It has features such as, improved feed system, removable fold tables, easy access to rollers, easy access conveyor, improved stacking wheels, and self centering paper guides. Five different fold types can be created: letter, half, z-fold, double parallel, and church. It operates at a speed of up to 9,000 sheets per hour and has a feed table capacity of 150 sheets. Auto jam detect and auto shut-off make operation much easier. Min. Paper Size: 3 1/2" x 5"; Max. Paper Size: 8 1/2" x 14".
Martin Yale® 1611 AutoFolder™ Paper Folder
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/2 in |
| Depth | 15-1/2 in |
| Height | 13-1/8 in |
| Paper Size | 3-1/2" x 5" to 8-1/2" x 14" |
Product Details
| Type | Paper Folding Machines |
| Color | Gray |
| Voltage | 115 V |
| Material | Plastic, Metal |
| Description | AutoFolder Paper Folder |
| Manufacturers Part Number | 1611 |
| Sheet Capacity | 150 Sheets |
| Brand | Martin Yale |
| Speed | 9,000 Sheets/Hour rpm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL approved |