Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3232948

MPN #: AVG3835

Avagard® Rubber Air Hose Assembly, 3/8" ID x 35'L

Product Description
In the realms of automotive, construction, and industrial applications, the need for a reliable and robust air hose has never been more paramount. Enter the Avagard® 100% rubber air hose, a game-changer that's specifically tailored for both professionals and DIY enthusiasts alike.

The Avagard® pneumatic hose is not just any air hose; it's an engineering marvel designed to meet the stringent demands of modern industries. Whether you're removing lug nuts in an automotive workshop, using a nail gun at a bustling construction site, or inflating a tire in an industrial setting, the Avagard® air hose stands ready to deliver.

Crafted with precision and an undying commitment to quality, the Avagard® hose boasts high-strength polyester woven braided reinforcement, ensuring longevity and resilience. This reinforcement, combined with its 300 PSI working pressure and a 4:1 safety factor, promises unfaltering performance even in the most demanding conditions. For those who often find themselves working outdoors, the Avagard® air hose's ability to maintain its integrity under extreme weather conditions is a testament to its unparalleled durability.

However, what truly sets the Avagard® pneumatic hose apart is its thoughtful design and construction. Weighing in at 20% lighter than its traditional rubber counterparts, it offers superior flexibility and strength, ensuring ease of use and reduced fatigue. The inclusion of solid brass fittings, which are renowned for their resistance to corrosion, amplifies the hose's performance. These fittings not only ensure a tight and leak-free connection but also significantly enhance the overall lifespan of the hose.

Understanding the intricacies of real-world usage, the Avagard® air hose is also equipped with 4 finger bend restrictors. These restrictors play a pivotal role in preventing kinks, which often lead to wear and tear. Consequently, users can exercise better control over the hose, ensuring smooth and uninterrupted airflow, crucial for tasks like using nail guns or inflating tires.

Backed by an industry-leading 5-year warranty, the Avagard® air hose is a testament to the brand's commitment to quality and customer satisfaction. Whether you're a seasoned construction contractor or a DIYer passionate about home improvement, the Avagard® pneumatic hose promises to be a steadfast companion, delivering unparalleled performance when it matters the most.

Features:
  • 1/4" Male NPT
  • Flexibility from -40° F to +190° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorRed
Manufacturers Part NumberAVG3835
PSI300 psi
BrandAvagard