Avanti Beverage Center, 18.8"W x 19-1/2"D x 33.8"H, Black/Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Avanti Beverage Center, 18.75"W x 19-1/2"D x 33.75"H, Black/Stainless Steel
Beverage center offers a full-range temperature control, auto defrost, an interior light and adjustable/removable shelves. Integrated soft touch control with LED display. Reversible door can be used on either side of the cooler features double-pane, tempered glass framed by stainless steel.
Beverage center offers a full-range temperature control, auto defrost, an interior light and adjustable/removable shelves. Integrated soft touch control with LED display. Reversible door can be used on either side of the cooler features double-pane, tempered glass framed by stainless steel.
PRICE
$779.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-13/16 in |
| Depth | 19-1/2 in |
| Height | 33-13/16 in |
| Weight | 55 lbs |
Product Details
| Type | Beverage Center |
| Light | Yes |
| Color | Black |
| Door Type | Reversible |
| Capacity | 3 ft³ |
| Voltage | 120 V |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Thermostat Type | Digital |
| Manufacturers Part Number | AVABCA306SSIS |
| Cooling Type | Auto Defrost |
| Lock Included | Security Lock |
| Refrigerant Type | R-600a |
| Brand | Avanti |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ADA |