Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133711

MPN #: DBC117A2BSSDD-6

Danby® Beverage Center, 1 Glass Door, 3.1 Cu.Ft Capacity

Product Description
Danby Designer DBC117A2BSSDD-6 freestanding beverage fridge is a 3.1 cu ft. mini fridge, designed to store beer, pop and a variety of other drinks. This unit is a convenient yet modern option for anyone looking to enhance their hosting space. Whether you're updating your wet-bar or adding extra drink storage to your basement, this Danby beverage cooler offers compact versatility with its adjustable wired shelves and blue LED lights. The smooth back design allows for flush installation near a wall, and the reversible door hinge allows you to adjust for either left or right-handed door opening. Additionally, this unit features an easy to use mechanical thermostat, with a temperature range of 2 to 10 C (35.6F 50F). With its sharp clean lines, this mini bar fridge is designed to blend with any decor style seamlessly.

Features:
  • 3.1 cu. ft. beverage center stores up to 117 beverage cans (12 oz /355 ml)
  • Temperature range of 35.5°F – 50°F (2°C – 10°C)
  • Compact Design : 3.1 cubic foot mini bar fridge , tempered glass door with stainless steel frame
  • Beverage Centre Basics : 3 Adjustable shelves, bright blue LED lighting and convenient door lock
  • Ideal Temperature Range : This unit's mechanical thermostat can be set as low as 2 up to 10C (35.6F 50F). Perfectly versatile to meet your beer , pop or other drink storing needs
  • Optimal Cool Airflow : This beverage fridge is engineered with fan forced cooling, maintaining a consistent internal temperature for even cooling throughout
  • Perfect Fit : With its reversible door, sleek handle free look and smooth back design, this unit can be placed anywhere , seamlessly. Perfect for wet bars, den's , living rooms, dining rooms , game rooms and basements
  • 18-month warranty on parts and labor with in-home service


PRICE
$605.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/5 in
Width17-1/2 in
Depth21-3/5 in
Height32-4/5 in
Weight60.1 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfY
Defrost TypeCycle Defrost
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDBC117A2BSSDD-6
Reversible DoorY
BrandDanby
TypeFree-Standing Beverage Center
Shelf TypeAdjustable Wired
ColorStainless Steel
Handle TypeExternal Handle (Towel Bar Face Mount)
Temperature Range35.5 - 50 °F
Capacity3.1 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed