Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB429989

MPN #: 23001.0017

Airpot Coffee Brewer, CwTF15-Aps, Sf

Product Description
Airpot Coffee Brewer
  • Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour.
  • Brews directly into 1.9 to 3 litre airpots.
  • Convenient airpots keep coffee hot and fresh for hours.
  • Airpots are easily transported to remote meeting rooms, breakfast bars, etc.
  • Pourover model available (CW15-APS).
  • Pourover feature included on automatic models.
  • Faucet available on CWTF models only.
  • Gourmet funnel model available for use with heavier throw weights of coffee.
  • Digital timer enables users to make brew cycle adjustments from the front panel.
  • International electrical configurations available.

Electrical: CW15-APS, CWT15-APS & CWTF15-APS - require 2-wires plus ground service rated 120V, single phase, 60Hz.CWTF20-APS - requires 2-wires plus ground service rated 120V, single phase, 60Hz.CWT35-APS and CWTF35-APS - require 3-wires plus ground service rated 120/240V, single phase, 60Hz.
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" (6.4 mm) male flare fitting.
Other: Based upon incoming water temp of 60°F/15°C (140°F/60°C rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual. Airpot not included. Airpot must be purchased separately

PRICE
$1,025.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth18.5 in
Height23.6 in

Product Details

Voltage120 V
Watts1370 W
Manufacturers Part Number23001.0017
Amperage11.4 A
Brewing Capacity3.8 gal./hr
Water Fill TypePlumbed
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF