Waring Commercial Automatic Coffee Brewer, 120V, 1800W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Designed to meet high demand for fresh-brewed coffee, this coffee brewer offers the option of pour-over or plumbing to brew the perfect pot every time. Just pour cold water through the top or use a plumbing connection. Two individually operated warmers maintain the ideal serving temperature. Perfect for front- or back-of-the-house use and durably constructed of stainless steel, this easy-to-maintain coffee brewer wipes clean in seconds. The front-mounted faucet offers the additional convenience of hot water on demand.
PRICE
$1,025.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 17-1/2 in |
| Height | 19 in |
| Weight | 22 lbs |
Product Details
| Color | Silver |
| Water Fill Type | Pour-Over |
| Number of Warmers | 2 |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Automatic Coffee Brewer |
| Watts | 1800 W |
| Manufacturers Part Number | WCM50P |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor |
Compliance & Certifications
| Certifications | TUVus, NSF |