Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798601

MPN #: WSM7L

Waring® Luna Planetary Mixer, 11 Speed, 1/2 HP, 7 Quart

Product Description
Foodservice operations in need of a heavy-duty, dependable mixer just found it. The Waring® WSM7L is equipped with a powerful 1/2 HP motor and 11 mixing speeds for efficiency and versatility, no matter how light or tough the job. Power through mashed potatoes and mix up batters for baked goods and desserts. Gear-driven design and thermal overload protection make this a mixer you can count on for years of top service.

Features:
  • Large, 7-quart stainless steel bowl with sturdy stainless steel handle for easy lifting.
  • Front-mounted controls and LED power light are positioned for easy operator access.
  • Removable, clear-view splash guard with feed chute keeps counters clean and lets chefs monitor mixing.
  • Tilt-back head makes it easy to add and remove bowl and attachments, and simplifies cleanup.
  • Gear-driven, permanent lube transmission provides years of reliable operation.
  • Thermal overload protection stops unit from operating until excess ingredients are removed from bowl.
  • Includes dishwasher-safe chef's whisk, mixing paddle, and dough hook.
  • Nonslip rubber feet protect countertops and prevent mixer from moving during operation.
  • Limited Two-Year Motor Warranty, One-Year Parts & Labor


PRICE
$1,245.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/16 in
Height17-11/16 in
Weight34.7 lbs

Product Details

TypePlanetary Mixer
Capacity7 qt
Horsepower1/2 HP
Voltage120 V
MaterialDie-Cast/Stainless-Steel
Manufacturers Part NumberWSM7L
BrandWaring

Warranty

Warranty1 Year on Parts & Labor, 2 Years Limited Motor

Compliance & Certifications

CertificationscETLus, NSF