Food Processor Accessories
Brand
Certifications
Length
Height
Color
Price
Related Products
Axis Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook 1.5 HP Motor. Reliable and dependable gear drive design. ...
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
The FLAVIA® Chill Refresh module is the perfect add-on to the Creation 300 Brewer in order to brew FLAVIA® variety of cold drinks, including cold brew coffee, iced coffee, infused waters, and iced teas to have a true hot-and-cold-all-in-one beverage system experience. Workplaces can craft unique hot and cold cafe-style beverages that'll keep everyone, employees, clients and guests, satisfied and smiling. Features: When paired with the C300 brewer, this add-on provides drinks to make the office a little cooler Can only be used with the C300 Perfect add-on module that unlocks the capability ...
Portion Control Grinder A ccommodates up to 8"(20.3 cm) tall French press or funnel for drip-style brewer. M ulti-batch setting allows users to specify a French press brew size or grind enough coffee into a funnel to brew larger amounts of drip-style coffee. Professional grind provided by large 33/16"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor. E quipped with commercial grinding burrs to provide maximum grinding precision for small amounts of coffee. Three-year warranty on grinding burrs. C an use Gourmet funnel for heavier throw weights of coffee. Electrical: ...
Features: Sanitary anodized components One piece base with no crevices to avoid build-up of bacteria Easy to maintain – economical service and repair with a long life belt Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing Thermo-protection to avoid motor burning Microswitch protection on cover blade Plexi safety guard on carriage tray to prevent accidents Highest chromium precision special alloy hollow ground blade Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm) Built-in top mounted ...