Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165396

MPN #: 18200296

FLAVIA® Chill Refresh Module For Creation 300 Coffee Brewer Machine, Black

Product Description
The FLAVIA® Chill Refresh module is the perfect add-on to the Creation 300 Brewer in order to brew FLAVIA® variety of cold drinks, including cold brew coffee, iced coffee, infused waters, and iced teas to have a true hot-and-cold-all-in-one beverage system experience. Workplaces can craft unique hot and cold cafe-style beverages that'll keep everyone, employees, clients and guests, satisfied and smiling.

Features:
  • When paired with the C300 brewer, this add-on provides drinks to make the office a little cooler
  • Can only be used with the C300
  • Perfect add-on module that unlocks the capability to brew delicious cold drinks


PRICE
$649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth15-11/16 in
Height16-1/2 in

Product Details

Made in the USANo
MaterialPlastic
DescriptionChill Refresh Module
ColorBlack
Manufacturers Part Number18200296
Power Cord AttachedNo
BrandFLAVIA