Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430187

MPN #: 36400

French Press Grinder, Fpg-2 DBC, 120V

Product Description
Portion Control Grinder
  • A ccommodates up to 8"(20.3 cm) tall French press or funnel for drip-style brewer.
  • M ulti-batch setting allows users to specify a French press brew size or grind enough coffee into a funnel to brew larger amounts of drip-style coffee.
  • Professional grind provided by large 33/16"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor.
  • E quipped with commercial grinding burrs to provide maximum grinding precision for small amounts of coffee.
  • Three-year warranty on grinding burrs.
  • C an use Gourmet funnel for heavier throw weights of coffee.

Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60 Hz.

PRICE
$1,429.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/8 in
Depth11 in
Height22 in

Product Details

StyleFPG-2 DBC French Press
Voltage120/60/1-ph V
MaterialStainless
Manufacturers Part Number36400
Amperage4 A
Hopper Capacity6 lbs
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed