Food Processor Accessories
Brand
Length
Height
Color
Price
Related Products
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Features 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe Heavy-duty, durable polycarbonate motor housing Ideal for bars, restaurants, juice bars and health centers Limited One Year Warranty
Large-volume processing, Dicing (tomatoes) - 950 lbs./425 quarts per hour (continuous-feed chute), Slicing (cucumbers) - 1400 lbs./1275 quarts per hour (continuous-feed chute), Shredding (carrots) - 1025 lbs./1050 quarts per hour (continuous-feed chute), Chopping (meat) - 585 lbs. per hour (batch bowl), Kneading (bread dough) - 200 loaves (1.5-lb. loaves) per hour (batch bowl), Kneading (pie crusts) - 540 pie crusts (8 inch crusts) per hour (batch bowl), Forty-five 4-oz. diets per meal for hospitals and healthcare facilities (puréed), Industry Best. Limited Five Year Motor and Two Year ...
The WCS300SV is Waring's largest and most powerful food slicer. Built in Italy, with a commercially rated 1 HP* motor, it handles the big jobs without slowing down. The extra-wide, 12" blade is made of tempered, hard chrome and holds its sharp edge for long-lasting, precision slicing. The blade easily adjusts slice thickness from 0–.59 in. to cut a variety of foods into perfect slices. Waring's heavy-duty food slicer features a tilt-out carriage design for easy cleanup.
Features 2-speed commercial motor Push-button controls - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty