Paragon 1042 Popcorn Scoop-Stainless Steel
Questions & Answers (0)
Heavy duty for a lifetime of usage. Fill buckets and bags quickly. Left or right hand operation.
Specifications
Product Details
| Manufacturers Part Number | 1042 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Popcorn Scoop |
| Brand | Paragon |
Related Products
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1000 lb application capacity, for top mounted ice makers, 48" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations)Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
Scotsman® offers a wide variety of ice storage bins to suit your ice storage needs. Polyurethane foam insulation preserves the ice supply for long periods while the polyethylene bin interior is sanitary and easy to clean. Features: Metallic exterior finish and NSF-approved construction A perfect match to Prodigy® ice machines and other Scotsman® ice machines. Convenient built-in scoop holder and easily removable baffle make for easy operation, and the unique, recessed drain fitting provides maximum installation flexibility. 6-inch legs, ice scoop and built in scoop holder included ...
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1660 lb application capacity, for top mounted ice makers, 60" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations) Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
The Nexel® Air Cooled Under Counter Ice Machine produces up to 210 lbs. of high quality, crystal-clear full cube style ice per day, making it suitable for any bar room, industrial kitchen, or similar foodservice station. This self-contained ice bin operates on an easy-to-use control panel for completely intuitive control. Each model features a 80 lb. ice capacity with automatic overflow prevention to prevent spillage. Stainless steel construction with durable plastic bin door provides a traditional appearance to accommodate restaurant and industrial kitchen stations. Unit includes ice ...
Keep your cold drinks as refreshing as can be with this attractive and modern ice making unit. This model fits in effortlessly with your room's existing décor. It features a see-through window, black lid and durable stainless-steel exterior. The R134A refrigerant makes it environmentally friendly and it can turn out as much as 25 lbs (12 kg) of ice each and every day in one-size ice cubes. The unit can also store up to 2 lbs (1 kg) of ice at any time. This chic model comes with a white ice scoop and the electronic LED controls make it easy to program. You'll never have to guess when the ...