Benchmark USA 62010, Hot Dog Roller Grills, Stainless Steel, 10 Hot Dogs, 120 Volt
Write a Review
|
Questions & Answers (0)
Product Description
The 10 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.
PRICE
$515.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13 in |
| Height | 8 in |
Product Details
| Plug | 5-15P |
| Amperage | 3.5 A |
| Hot Dog Capacity | 10 |
| Wattage | 420 W |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Roller Grill |
| Package Quantity | 1 |
| Manufacturers Part Number | 62010 |
| Brand | Benchmark USA |
Compliance & Certifications
| Certifications | ETL - US & Canada |