This Gas Pasta Cooker is among the kitchen's most reliable and trusted equipment. Chefs world-wide use it to cook fresh or dry pasta, as well as rice, vegetables, potatoes, and seafoods or just to rethermalize. This self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. As an option, solid pans can be inserted into the cooking chamber to hold sauces. Includes (6) per tank stainless steel mesh baskets with ergonomic positioned handles, front drain trays, manual starch skimming drains. Model features piezo-electric burner ignition, safety thermocouple shutoff, stainless steel construction. 31-1/2"W x 37-2/5"D x 37-2/5"H Overall dimensions.
- 90 lbs per hour capacity
- Tube type design
- (2) 10.56-gal-capacity-tanks
- Safety thermostat
- Piezo-electric ignition
- 110v/60/1-ph
- All heavy-duty stainless steel construction meeting NSF requirements