Snow Cone Dipper
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 10 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Snow Cone Dipper |
| Manufacturers Part Number | 72305 |
| Brand | Benchmark USA |
Related Products
Paragon 6133410 The Cooler Sno-Cone Machine The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down. Approved as: (ETL tested to) UL 763 CSA 22.2 CE
The Paragon Classic Dog Steamer and Merchandiser is a compact machine with the ability to manage a high customer demand. Heavy Duty 20 gauge stainless steel construction. Removable product trays and foldout door for easy access to hotdogs and for simple and easy clean up. Variable adjustable bulb-style thermostat for more accurate water temperature control. Standard divided hot dog trays accommodates any size precooked hotdog and sausages. Holds up to 192 hotdogs, but can use the Removable Bun Insert (included) for a combination of up to 96 hotdogs and 30 buns. 8 quart water reservoir for ...
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
Heavy-duty 20 gauge stainless steel construction makes The Dog Hut the most durable steamer and it accommodates up to 200 hot dogs and 42 buns. Removable product trays and sliding doors allow for easy access to hotdogs and buns and makes for simple easy clean up. The proprietary heating system featuring heavy-duty submersible stainless steel element and automatic shutoff feature when water gets below a certain level. The oversized eight quart water reservoir is the largest available for extended holding times. Plus, the quick turn water release valve eliminates burned fingers and spilled ...
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. ...