ZING Mini Group Lock Box - Red 7, 7286
Write a Review
|
Questions & Answers (0)
Product Description
Group Lockout Box, Steel protects workers in group maintenance and repair operations.
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 4-1/4 in |
| Height | 6-1/4 in |
| Size | 6.25 x 4.25 x 6.25 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Group Lockout |
| Padlock Capacity | 7 |
| Color | Red |
| Number of Locking Points | 7 |
| For Use With | Up to 7 People During Group Maintenance and Repair Operations |
| Material | Steel |
| Description | Mini Group Lock Box - Red 7 |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |