Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ball Chain w/ Two Key Rings, 18W320JC0, .71" Ring Diameter, 13.78" Chain Length

Ball Chain w/ Two Key Rings, 18W320JC0, .71" Ring Diameter, 13.78" Chain Length

Item #: WBB1033729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.44

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Indexing Plunger Latch Mechanism, 417-6-A, 57.5mm OAL, 6x6mm Pin, W/ Pull Knob

Indexing Plunger Latch Mechanism, 417-6-A, 57.5mm OAL, 6x6mm Pin, W/ Pull Knob

Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Ball Chain w/ Two Key Rings, 18W320JC0, .71" Ring Diameter, 13.78" Chain Length

GN 111 ball chains are mainly used in connection with ball lock pins and pins with axial lock. The key rings are supplied unmounted.

Features
  • Ball chain: Nickel coated brass
  • Ring: Stainless steel, European Standard No. 1.4310 (American Standard Series 301)


  • Product Details

    • Nose Material Stainless Steel
    • Brand J.W. Winco
    • Description Ball Chain w/ Two Rings
    • Material Nickel Coated Brass
    • Body Material Nickel Coated Brass

    Weights & Dimensions

    • Chain Length 13.78 in
    • Ball Diameter .14 in
    • Key Ring Diameter .71 in
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Ball Chain w/ Two Key Rings, 18W320JC0, .71" Ring Diameter, 13.78" Chain Length

    Ball Chain w/ Two Key Rings, 18W320JC0, .71" Ring Diameter, 13.78" Chain Length

    Item #: WBB1033729

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant