Omnimed Bariatric Bedpan Holder, 16"W x 5-1/4"D x 17"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Bariatric Bedpan Rack accommodates an extra-large bedpan. It is constructed of stainless steel that is both durable and easy to clean. Pre-drilled holes allow for convenient door or wall mounting. The racks measures 16"W x 5-1/4"D x 17"H and is warranted for 5 years.
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5-1/4 in |
| Height | 17 in |
| Weight | 5 lbs |
Product Details
| Color | Silver |
| Mounting Location | Wall/Door |
| Capacity | 1 Extra Large Bedpan |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Bedpan Rack for extra-large bedpan |
| Manufacturers Part Number | 303013 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |