Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122927

MPN #: 10328-4

Dynarex Bariatric Tub Transfer Bench, Pack of 4

Product Description
The Dynarex™ Bariatric Tub Transfer Bench helps caretakers provide a safer and more comfortable bathing experience. The tool-free reversible design features angled legs and a comfortable molded seat. Ideal for a wide range of homecare and institutional healthcare environments.
The Dynarex™ Bariatric Tub Transfer Bench is made of durable, lightweight, corrosion-proof plastic. This transfer bench features sturdy, adjustable legs with rubber tips to prevent the bench from slipping and suction cups that help secure the bench to the tub even in wet conditions. The bench also has a comfortable back rest and drainage holes help reduce the risk of users slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more.

Features:
  • Constructed from a corrosion-proof aluminum frame and blow-molded plastic bench
  • Specialty collar allows the legs to be removed without readjusting the height
  • Angled legs include suction-style tips on one side
  • Reversible design accommodates any bathroom
  • Tool-free assembly and height adjustment
  • Bench comes in two sections for compact, retail-friendly packaging
  • Weight capacity 500 lb.
  • Limited Lifetime Warranty


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-3/4 in
Width25 in
Height35-1/2 in
Weight Capacity500

Product Details

MaterialAluminum
Package Quantity4
ColorGray
BrandDynarex