CanDo Hi-Lo Treatment Table w/ 3 Section, 550 lb. Capacity, 73"L x 16"W x 29"H
Write a Review
|
Questions & Answers (0)
Product Description
To create your own CanDo Hi-Lo Treatment Table, you would need one-part patient care and comfort, one-part modern and contemporary design and one-part high-tech engineering. Add in some style and a dash or two of convenience and efficiency and you'd be ready to go. This is a top-line table that is noticeably different. It's economical, it's easy to use and it features so many of the big and little things that elevate it from the ordinary. Measuring a very spacious 73" x 29", the table raises and lowers within a height range of 16"- 34". This low starting height enables easier access to the table for patients in wheelchairs as well as an easier exit from the table's exam surface. This is a three-section table with both the backrest and the head-piece able to be adjusted. The head of the table is its own 11" section that can raise or lower to aid in patient comfort and clinician ease. It can be raised up to 90 degrees from either side as well as lowered below plane when needed. The backrest is 39" of length and can be raised up 85 degrees from either side. The height is optimized as well, as it relieves the clinician from repeated bending. The table has a weight capacity of 550 lbs. and construction is sturdy with a durable, gray powder-coated steel frame and self-lubricating pivot points. The table-top features a seamless, rounded-corner, upholstered mat that offers 1.75" of ultra-firm comfortable padding. CanDo Hi-Lo Treatment Tables are proudly made in the USA. The low height of 16" can be adjusted via low voltage motorized foot control. This table comes standard with the nose hole cutout, a single foot switch, and 1.75" firm response padding. Comes with a black upholstered top only. Cleaning the mat is easy and only requires water and a mild detergent. Available with our quick ship program.
PRICE
$3,055.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 16 in |
| Height | 29 in |
| Weight Capacity | 550 lb. |
| Weight | 256 lbs |
Product Details
| Type | Treatment Tables |
| Color | Black |
| Style | Height Adjustable |
| Material | Steel |
| Description | Adjustable Back & Shelf Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-4288QS |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |