Electric hi-low 3-section table with footswitch control. Non-skid adjustable glides. Top Section: Three Piece . Width: 27", Length: 76". Head Section: One Section 15" x 27" Raises 45 degrees. Lowers 90 degrees. Contour face/nose opening. Center Section: 22" x 27" Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise. Foot Section: 39" x 27" Raises 70 degrees. The single pedestal is equipped with a one-step caster system and footswitch and offers a full 27"Width top along with a 400 lb. lifting capacity. The AM-SP Series operates in a range of 24" from the floor to a maximum height of 35-1/2". It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room. Features: 34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3® bacterial protection. 1-1/2" Firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order). One-step caster system. 400 lb. Lifting weight capacity to accommodate the larger patient. Available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
Electric Pedestal Hi-Low Treatment Table, 3-Section, 76"L x 27"W x 24" - 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,919.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Height | 24 - 36 in |
| Weight Capacity | 400 lbs |
| Weight | 295 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Blue |
| Style | Height Adjustable |
| Material | Steel |
| Description | Electric Pedestal Hi-Low Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1539 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |