- For ease of transferring to and from a wheelchair
- Two cut-out handles provide additional maneuverability
- Made of sturdy Baltic birch with a clear lacquer finish
- Ends tapered, corners rounded
- Slightly beveled on each end
- Weight Capacity 600 lbs
- Size: 35" x 8"
- Limited 6 Months Warranty
Drive Medical RTL7047 35" Bariatric Transfer Board with Hand Holes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 8 in |
| Weight Capacity | 600 lbs |
| Size | Bariatric |
Product Details
| Type | Transfer Board |
| Material | Baltic Birch Wood |
| Package Quantity | 1 |
| Description | Bariatric Transfer Board with Hand Holes |
| Color | Natural |
| Manufacturers Part Number | RTL7047 |
| Brand | Drive Medical |