Includes:
- Patient Restraints
- Mounting Wall Bracket
- Vinyl Dust Cover
- Photo Luminescent Indicator Sign
- Instructional DVD
- Full Color User Guide
Weights & Dimensions
| Length | 23 in |
| Width | 12 in |
| Height | 47 in |
| Weight Capacity | 400 lbs |
| Weight | 24 lbs |
| Size | Standard |
Product Details
| Type | Evacuation Chair |
| Color | Yellow |
| Material | Aluminum |
| Description | Evacuation Stair Chair |
| Manufacturers Part Number | 600H |
| Brand | Evac+Chair |
Warranty
| Warranty | Lifetime Limited |