Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evac+Chair

Model # :WBB3182189

MPN #: 220-SLED

Evac+Chair® 220 Evacuation Sled, 440 lb. Capacity, 89"L x 51"W x 3"H

Product Description
The Evac+Sled patient evacuation sled from Evac+Chair® helps you prepare your patients for evacuation. Designed for quick and easy use, this medical transport sled allows One person to safely transport another in emergencies, such as fires, tornadoes, hurricanes, acts of violence and more. It easily moves over any surface, across floors, and down stairs. The Evac+Sled is the only transport sled that easily adapts to the passenger's size (one size fits all). Its soft-absorbing head pillow reduces head movement going down stairs. Featuring long towing straps at the head and feet for easy maneuvering, this patient evacuation sled provides total comfort during an evacuation. It also comes with a 2 year manufacturers warranty.

Features:
  • Long pulling straps: Located at both head and feet to allow for multiple users
  • Angled side board flaps: Insures the body is kept in place and offering protection when transported around doorways etc.
  • Secure patient safety straps: For increased passenger safety and comfort
  • Adjustable pillow: For added head protection and allowing to fit persons of varying heights
  • Glideable plastic board: Corrugated plastic board allows for excellent heat insulation preventing injury, plus removing the necessity to unroll every few months to prevent the plastic keeping its shape
  • 440lbs. Weight capacity
  • 2 person operation
  • Can be moved easily over virtually any surface
  • Narrow width and flexibility
  • Wipe clean storage bag
  • Can be used down stairs
Benefits:
  • No installation necessary, ready to use instantly
  • No belay system required
  • No dangerous ropes to negotiate during evacuation


PRICE
$815.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width51 in
Height3 in
Weight Capacity440
Weight5 lbs
SizeStandard

Product Details

TypeEvacuation Sled
ColorRed
Package Quantity1
DescriptionEvacuation Sled
Manufacturers Part Number220-SLED
BrandEvac+Chair

Warranty

Warranty2