Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2339172

MPN #: 518-1753-0400

DMI® Deluxe Wood Transfer Board without Cut-Outs, 8" x 24", Southern Yellow Pine

Product Description
Features & Benefits:
  • Sealed and coated board allows easier transfers to/from bed, wheelchair, chair, car or commode
  • An effective mobility aid for independent living
  • Strong enough to support up to 440 pounds
Specifications:
  • Constructed of smooth, durable 3/4 inch Southern Yellow Pine
  • Size: 8" x 24"
  • Weight Capacity: 440 lbs
PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8 in
Height3/4 in
Weight Capacity440 lbs
SizeStandard

Product Details

TypeTransfer Board
ColorNatural
MaterialWood
Package Quantity1
DescriptionDeluxe Wood Transfer Board
Manufacturers Part Number518-1753-0400
BrandDMI

Warranty

Warranty1 yr