Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Garventa Lift

Model # :WBB2247358

MPN #: Evacu-Trac

Garaventa Lift EVACU-TRAC Emergency Evacuation Chair, 400 lb. Capacity

Product Description
The Evacu-Trac emergency evacuation chair is designed so that a small attendant can easily move a much larger passenger down the stairs, The Evacu-Trac is completely stable and self-supporting during descent and on flat surfaces.

Features:
  • Durable tracks grip stairs securely, regardless of the stair construction material
  • Unique seat design allows easy transfer from wheelchair
  • Failsafe brake brings unit to a complete stop automatically
  • Carries up to 400 lbs.
  • Three adjustable safety straps
  • Parking Brake
  • Two-hand brake release
  • Light-weight cast aluminum frame
  • Hydraulic speed governor
  • Deep foot pocket
Benefits:
  • Compact storage
  • Provides quick and safe emergency evacuation
  • Eliminates prolonged waiting in an area of refuge
  • Small attendants can easily move heavier passengers
  • No hand carrying of people with limited mobility
  • Smooth riding
  • Comfortable seating position
  • High visibility dual latch
  • Stable and self-supporting
  • Sling seat is made of fire retardant fabric and is easy to clean
  • Requires minimal maintenance


PRICE
$4,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-5/8 in
Width16-3/4 in
Height31-7/8 in
Weight Capacity400 lbs
Weight48 lbs
SizeStandard

Product Details

Assembly RequiredYes
TypeEvacuation Chair
ColorBlue
MaterialAluminum
DescriptionEvacu-Trac Emergency Evacuation Chair
Package Quantity1
Manufacturers Part NumberEvacu-Trac
BrandGarventa Lift