Shademaker Base w/ Wheels For Libra, Steel, 120 lb. Weight, Bronze
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 20-1/4 in |
| Height | 1 in |
| Weight | 120 lbs |
Product Details
| Type | Mobile Umbrella Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Bronze |
| Manufacturers Part Number | BSK1200 |
| Collection | Steel Base |
| Shape | Square |
| Brand | Shademaker |
Related Products
• 100% prime resin resists moisture, salt air and chlorine and will not peel or rust in hot sun • Built in resin glides will not stain, nor mark your terrace or deck • Made in the USA Outdoor Resin Umbrella Base With Filling Cap - Bronze Mist This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes ...
California Umbrella 70 Lbs. Patio Umbrella Base with 12" tall Steel Base tube accommodating a 1-1/2" diameter pole, White Finish and caster included with purchase for easy mobility. Designed for durability and mobility, the 70 lbs. Commercial Grade Patio Umbrella Base offers reliable stability for umbrellas in high-traffic commercial settings. Crafted to withstand daily use in outdoor commercial environments such as restaurants, resorts, and event spaces, this heavy-duty base ensures your umbrellas stay securely anchored, even in windy conditions. The sleek, sturdy design not only ...
Anchor your patio with the clean look and strength of this 75 lbs. umbrella base. Featuring a solid concrete core encased in a heavy-duty steel shell, it provides substantial weight to keep umbrellas steady in breezy conditions. Engineered for maximum longevity, the steel casing is powder-coated inside and out, creating a robust, rust-resistant barrier against moisture and salt air. The crisp white finish offers a timeless, modern aesthetic that reflects heat and brightens your outdoor space. Despite its heavy-duty build, moving the base is effortless thanks to two integrated casters. ...
• Designed to hold a table umbrella with a 1.5" pole. • Molded anchor bolt holes to secure base to deck for extra stability. • Made in the USA WOODEN MARKET UMBRELLAS 35 lb Umbrella Base Umbrella base includes a 35 lb. cement-filled resin base and 10"H stem. To be used with 1-1/2" pole umbrella. These umbrella stands are specially designed to hold a table umbrella. Long, reinforced stem includes 2 thumb screws to secure umbrella to base. Includes molded anchor bolt holes to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV ...
The Shax 6192 Umbrella Stake secures an umbrella firmly into the ground and provides steady shade and reliable protection. To install, firmly anchor the stake into grass, dirt, or any soft surface. Then, slide the umbrella into the stake and tighten the screws to secure it in place. The powder-coated steel stake is built for long-lasting durability and can withstand harsh environments. This anchor is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately) We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to ...