Includes:
- Gloves (2 pair)
- 3" Stretch 4.1yd gauze roll (2)
- Tourniquet (1)
- Coflex self adhering bandage wrap 3" x 5yd (1)
Weights & Dimensions
| Width | 5.5 in |
| Depth | 7 in |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 6 |
| Color | Clear |
| Includes | Gauze, Scissors, Instructional Card, Gloves, Pressure Bandage, and Polybag |
| Description | Basic Active Shooter Trauma Essentials Supplies Refill Kit (2pk) |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | ASK02 |
| Case Material | Polybag |
| Brand | First Voice |