Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220267

MPN #: 91575

First Aid Only® Classroom Care First Aid Kit, 47 Pieces, Fabric Case

Product Description
Equip your classroom with the Classroom Care First Aid Kit to help triage classroom injuries. Packed with easily identifiable, single-use packs, the Care Kit treats common classroom injuries without the hassle of rummaging through messy supplies. The neatly organized pouch and clear pockets make it easy to refill only what you need.

Features:
  • Contains packs to treat cuts and scrapes, bumps and bruises, and nosebleed injuries
  • The neatly organized and compact kit fits perfectly in any desk drawer
  • Ideal for use in elementary schools, pre-schools, and daycares


PRICE
$44.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth3 in
Height9-1/2 in
Weight1 lbs

Product Details

TypeClassroom Care Kit
Number of Pieces47
ColorBlue
Package Quantity1
DescriptionClassroom Care Kit
Person Count1 - 2
Manufacturers Part Number91575
Case MaterialFabric
BrandFirst Aid Only