Kit Contains:
First Aid Only Snake Bite Kit, 10 Piece, Unitized Box
Write a Review
|
Questions & Answers (0)
Product Description
Complete snake bite kit for emergency use. Includes bandages, cleaning wipes, venom extractor, tourniquet, ammonia inhalant and scalpel. Convenient unitized box fits into any first aid kit. Sold as 10 piece kit. Perfect for standalone first aid or as a refill for a kit. Made in the USA.
Kit Contains:
Kit Contains:
PRICE
$29.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 9 |
| Package Quantity | 1 |
| Description | Snake Bite Kit |
| Color | White |
| Person Count | 1 |
| Manufacturers Part Number | 7103 |
| Case Material | Unitized Box |
| Brand | First Aid Only |