130 amp load capacity for accurate results, 0-16 volt range, Uniquely designed clamps for both top and side post batteries, Extra large display with zero adjust, Works on both 6 and 12 volt batteries
OTC Battery Load Tester Hd 130 Amp
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Product Details
| Voltage | 6/12 V |
| Components | Battery Tester, Clamps |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Battery Load Tester Hd 130 Amp |
| Color | Metallic |
| Manufacturers Part Number | 3181 |
| Amperage | 130 A |
| Brand | OTC |
Related Products
Extra Heavy Duty 4 gauge booster cables are suitable for starting all passenger vehicles and light trucks. 250% more power than 10 Gauge cables. The UL listing insures that these cables meet or exceed Underwriter Laboratory's strict manufacturing and safety standards. The 16 foot length allows passenger vehicles to be parked front to back. Polar-Glo™ clamps glow in the dark to insure correct connection to battery terminals. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty. Features and Benefits: Featuring glow-in-the-dark ...
Features and Benefits: Internal 100 amp loading capacity Tests battery voltage, relative starter current with heat protection draw, charging voltage and battery condition Extra heavy duty chrome plated steel case Convenient handle for carrying and hanging Heavy duty cable and copper plated clamps Complete with instruction booklet. This is a great tool for finding batteries that can't stand up to the load of today's automotive accessories, It will also test relative starter current draw and charging voltage.
Clore Booster Pak ES6000 is specifically developed for vehicle starting applications. The charger delivers high output current, extended cranking power, numerous jumps per charge and a long service life. This item features extra-long cables for ideal positioning during jump starting and industrial grade hot jaw clamps for maximum power transfer to the vehicle. Specifications: 3000 peak amps automatic recharging 54"" heavy-duty cables DC outlet to power a variety of 12V accessories.
Features and Benefits: 200A engine start 40A boost rate 6A/2A charge Microprocessor controller Battery and alternator tester Battery Type: Standard AGM Input Voltage: 120V AC Input Current: 10A cont/48A int Output Voltage: 6/12V Output Current: 6V/2A cont, 6/12V 40A int, 6 2A int, 12V/200A int Dimensions: 12.5 × 11.88 × 23.5 in Weight: 29.75 lb Safety Certifications: UL ULC
Clore 12 Volt Wheel Battery Charger, 40/10/2/200 Amp - 4735 The Charge It! 4735 offers fast, beneficial battery charging and boosting in an economical, space-saving design. It features multiple 12 Volt charging rates for convenience and 200 Amp engine starting assistance. This item's slimline design offers easy mobility and convenient storage in crowded shops, while its EZ View control panel enables easy monitoring of service progress from almost any angle. With a 40 Amp high rate of charge, the 4735 can quickly and easily service even the largest vehicle batteries. It also offers 6V ...