Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Backpack Vacuums

Vacuums are designed to clean floors and other surfaces by suctioning debris or dirt. Backpack vacuums are mounted on the user's back to give the user the ability to clean surfaces, including hard-to-reach places, without the hassle of a cord attached. Its backpack structure is designed to be lightweight and ergonomic, allowing easy maneuver around any facility. Ideal for commercial or industrial janitorial maintenance, Backpack vacuums are portable, allowing for ease of use anywhere.
31 Results

Corded Backpack Vacuums

Corded Backpack Vacuums
Our corded backpack vacuums provide mobility for janitorial cleaning in commercial settings. These convenient backpack vacuum cleaners feature powerful suction and an ergonomic design for comfort and efficiency. Available in varying capacities and filter types, these vacuums are durable yet lightweight. Some models come with floor tools, wands, and other accessories.
CompareImageFilter TypeCapacityCFMDecibelsWeightBrandModel #Price
Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity
HEPA
1-1/2 gal
143 CFM
63 dB
9.5 lbs
Global Industrial
Ships Same Day
WB261930
$389.95
ProTeam® GoFit 3 Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit, 3 Quart
-
3/4 gal
153 CFM
68 dB
11.4 lbs
ProTeam
WBB3128707$549.00
Global Industrial™ Ergonomic HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 2-1/2 Gallon Capacity
HEPA
2-1/2 gal
105 CFM
70 dB
13 lbs
Global Industrial
Ships Same Day
WB641754
$409.95
Hoover® HEPA Shoulder Vacuum, 1-1/2 Gallon Cap.
HEPA
1-1/2 gal
120 CFM
66 dB
9.2 lbs
Hoover
Ships Same Day
WB239868
$499.99
ProTeam® Super Coach Pro 6 Backpack Vacuum with Xover Multi-Surface Two-Piece Wand Tool Kit
HEPA
1-1/2 gal
153 CFM
69.7 dB
11.8 lbs
ProTeam
WBB3792324$749.00
ProTeam® Super Coach Pro 6 Backpack Vacuum with ProBlade Carpet & Hard Surface Floor Tool Kit
HEPA
1-1/2 gal
153 CFM
69.7 dB
11.8 lbs
ProTeam
WBB3792327$825.00
Clarke® Comfort Pak Backpack Vacuum W/Tool Kit, 1-1/2 Gallon Cap.
Standard
1-1/2 gal
144 CFM
62 dB
9.3 lbs
Clarke
WBB2028730$1,219.00
Nilfisk GD10 Backpack HEPA Vacuum, 2-3/5 Gallon Cap.
HEPA
2-3/5 gal
144 CFM
62 dB
10.8 lbs
Nilfisk
WBB476587$1,675.00
Bissell BigGreen Commercial Backpack Vacuum, 1-1/2 Gallon Cap.
Standard
1-1/2 gal
120 CFM
68 dB
10.9 lbs
Bissell Commercial
Ships Same Day
WB261706
$585.00
Nilfisk Advance Adgility™ 6XP Hip & Backup Vacuum, 1.2 Gallon Dust Bag Capacity
Standard
1-1/5 gal
-
64 dB
6.4 lbs
Advance Commercial
WBB3133409$939.00
Showing 1-10 of 23 results

Battery Powered Backpack Vacuums

Battery Powered Backpack Vacuums
Our battery-powered backpack vacuums are designed for maximum mobility and flexibility while tackling commercial cleaning tasks. These cordless backpack vacuums offer unrestricted movement and hassle-free operation. Powered by reliable rechargeable batteries, these backpack vacuum cleaners deliver strong suction and long runtime after charges, ensuring efficient cleaning of large areas.

Backpack Gum Removers

Backpack Gum Removers
Our backpack gum removers are a highly effective janitorial solution for removing gum from various surfaces. Designed for ease of use and mobility, these backpack gum removers provide a convenient and efficient method to tackle gum removal. With a powerful steam system, they dissolve gum quickly without damaging the underlying surfaces. The comfortable backpack designs offers easy maneuverability.

Pneumatic Backpack Vacuums

Pneumatic Backpack Vacuums
Our pneumatic backpack vacuums offer a versatile and efficient commercial cleaning solution. Powered by compressed air, these backpack vacuum cleaners provide excellent suction power and are equipped with a HEPA filter to ensure thorough cleaning while maintaining air quality. With a comfortable backpack design, our pneumatic vacuums allow for easy maneuverability and extended cleaning sessions.