Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680232

MPN #: MISTRAL 201 BL D2

Delfin HEPA Vacuum - 5.3 Gallon 1.5 HP

Product Description
The Mistral 201 BL D2 industrial vacuum system is NRTL certified for cleaning in Class II, Divison 2, Groups F & G environments. Lightweight vacuum designed for top performance. Ideal for small-medium dust particles with potentially combustible properties. A brushless motor, Polyester antistatic class M filter with additional HEPA (H14) makes this a safe system for your environment.
Features:
  • Compact and portable
  • Spark-free brushless motor (up to 10,000 hour life expectancy)
  • Constructed of powder coated steel
  • Removable AISI304 stainless steel collection bin
  • Bonding and grounding
  • DUSTOP reverse pulse filter cleaning system
  • Performance indicator light
PRICE
$10,749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width19 in
Height43 in
Weight77 lbs
Water Lift90.6 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage172.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 201 BL D2
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM121.8 CFM
Horsepower1.5 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps9.6 A
StyleCanister
Capacity5-1/3 gal
Voltage115 V
Decibels78 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA