Wesco® Battery Powered Office Lift Truck 272468 220 Lb. Cap.
|
Questions & Answers (0)
Product Description
Wesco® BATTERY OPERATED OFFICE AND LAB LIFT TRUCK
Highly maneuverable light duty lift is perfect for heavy office files, computers and clean rooms. Place loads on the 19"W x 23-3/4"D x 9/16" thick acrylic platform and raise with battery powered motor. Fits through doorways and narrow aisles easily. Non-marking polyurethane 5" steer wheels with brakes and 2-3/4" load wheels. Platform has 9-1/4" load center. Features include push button remote control with 7' cord, (2) 12V maintenance-free sealed lead-acid batteries, integral 110V AC charger, low battery alarm and a steel frame with lightweight aluminum mast.
Highly maneuverable light duty lift is perfect for heavy office files, computers and clean rooms. Place loads on the 19"W x 23-3/4"D x 9/16" thick acrylic platform and raise with battery powered motor. Fits through doorways and narrow aisles easily. Non-marking polyurethane 5" steer wheels with brakes and 2-3/4" load wheels. Platform has 9-1/4" load center. Features include push button remote control with 7' cord, (2) 12V maintenance-free sealed lead-acid batteries, integral 110V AC charger, low battery alarm and a steel frame with lightweight aluminum mast.
PRICE
$3,249.00
This product will be restocked by Oct 26, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
| Height | 78 in |
| Lowered Height | 5 in |
| Raised Height | 67 in |
| Weight Capacity | 220 lbs |
| Weight | 146 lbs |
| Platform Length | 23 in |
| Front Wheel Diameter | 5 in |
| Platform Width | 18 in |
| Rear Wheel Diameter | 2-3/4 in |
| Platform Dimensions | 19 x 23-3/4 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Material | Steel/Aluminum |
| Lift Time | 30 Seconds |
| Operation | Powered |
| Manufacturers Part Number | 272468 |
| Number of Wheels | 4 |
| Brand | Wesco |
| Wheel Material | Polyurethane |
| Battery Type | 12 V Maintenance-Free |
| Type | Office Lift Truck |
| Color | Yellow |
| Caster Type | (4) Swivel with Brakes |
| Number of Batteries | 2 |
| Voltage | 24 V |