Battery Powered Office Work Positioner Lift Truck 330 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
WORK POSITIONER OFFICE LIFT TRUCK
Lightweight, highly maneuverable lift truck is perfect for use in narrow aisles and confined spaces. Office lift truck takes the strain out of lifting files, computers, etc. Place loads on the 19"W x 23-3/4"D x 7/16" thick PVC platform and raise or lower with ease using the battery powered motor. Non-marking polyurethane 5" steer wheels with brakes and 3" load wheels. Features include push button remote control with 7' cord, (2) 12V 24AH maintenance-free batteries, integral 110V AC charger, low battery alarm and a steel frame with lightweight aluminum mast.
Lightweight, highly maneuverable lift truck is perfect for use in narrow aisles and confined spaces. Office lift truck takes the strain out of lifting files, computers, etc. Place loads on the 19"W x 23-3/4"D x 7/16" thick PVC platform and raise or lower with ease using the battery powered motor. Non-marking polyurethane 5" steer wheels with brakes and 3" load wheels. Features include push button remote control with 7' cord, (2) 12V 24AH maintenance-free batteries, integral 110V AC charger, low battery alarm and a steel frame with lightweight aluminum mast.
PRICE
$1,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24 in |
| Height | 70-1/2 in |
| Lowered Height | 5-1/8 in |
| Raised Height | 59 in |
| Weight Capacity | 330 lbs |
| Weight | 139 lbs |
| Platform Length | 18-1/2 in |
| Front Wheel Diameter | 5 in |
| Platform Width | 23-1/2 in |
| Rear Wheel Diameter | 3 in |
| Platform Dimensions | 23-3/4 x 19 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Material | Steel/Aluminum |
| Lift Time | 30 Seconds |
| Operation | Powered |
| Manufacturers Part Number | E150R |
| Number of Wheels | 4 |
| Brand | i-Lift Equipment |
| Wheel Material | Polyurethane |
| Battery Type | (2) 12V Maintenance-Free |
| Type | Office Lift Truck |
| Color | Blue |
| Lift Type | Push Button |
| Caster Type | (4) Swivel with Brakes |
| Voltage | 24 V |