Associated Equipment Battery Tester Load 0-16V 125A - 6029
Write a Review
|
Questions & Answers (0)
Product Description
Battery Load Tester, 0-16 Volts DC, 125 Amp Load, Made in U.S.A. Can test 6/12 V batteries, alternator and starters. 125A load with a one hand operation.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/5 in |
| Width | 6-3/5 in |
| Height | 6-3/5 in |
| Weight | 3 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | Tester, Cables |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 6-3/5 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 6029 |
| Brand | Associated Equipment |